Beli caliper vernier di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Vernier Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.05
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- INGCO Vernier Caliper (Jangka Sorong)Deskripsi:INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorongatribut:
- Reading (mm): 0.05
- Material: Carbon steel
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.atribut:
- Units: Metric
- Range (mm): 0-150
- Accuracy (mm): ±0.05
- Graduation (mm): 0.05
- Depth Measuring Bar: Yes
- Mitutoyo Part Number: N15R
- Remarks (mm): 19 (Depth Rod)
- Technology: Mechanical
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- SHINWA Vernier Caliper (Jangka Sorong)atribut:
- Depth Bar: Yes
- Mitutoyo Vernier Caliper Fine (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper with fine adjustment carriage measures outside and inside dimensions, along with depth and step, with high precision and control. The carriage feeds the slider finely for exceptionally precise measurements. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.atribut:
- Units: Metric
- Range (mm): 0-180
- Accuracy (mm): ±0.03
- Graduation (mm): 0.02
- Mitutoyo Part Number: NM18
- Technology: Mechanical
- TRUSCO Universal Design Vernier Caliper (Jangka Sorong)atribut:
- Depth Bar: Yes
- Minimum: 0.05mm
- Minimum Display (mm): 0.05
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Deli Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper mengukur panjang, lebar, dan diameter dengan tampilan LCD yang mudah dibaca. Cocok untuk aplikasi mekanik, teknis, dan DIY presisi.
- Shinwa Rules Vernier Caliper (Jangka Sorong)atribut:
- Total length of rod (mm): 200
- Diameter (mm): 90
- Partition plate thickness (mm): 1.2
- Rod scale: 100mm
- Accuracy: ± 20'
- Scale: 1 °
- Divider diameter: 90mm
- Mitutoyo Vernier Caliper Metric with Thumb Grip (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features a spring-loaded thumb clamp that moves the slider only when depressed, giving the operator better control to hold measurements for improved accuracy. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish to reduce glare.atribut:
- Units: Metric
- Graduation (mm): 0.05
- Technology: Mechanical
- Taffware Digital LCD Vernier Caliper Micrometer (Jangka Sorong)Deskripsi:Caliper Sigmatdigital atau jangka sorong untuk mengukur panjang suatu benda dengan ketelitian sampai 0.1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Alat ini terbuat dari bahan material fiber carbon yang kokoh
- EMPIRE Vernier Caliper & Compact Slide Caliper (Jangka Sorong)atribut:
- UNSPSC: 41111621
- Brand: EMPIRE
- Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features a spring-loaded thumb clamp that moves the slider only when depressed, giving the operator better control to hold measurements for improved accuracy. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish to reduce glare.atribut:
- Units: Metric, Inch
- Technology: Mechanical
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- TORA Caliper Digitar Vernier (Jangka Sorong)atribut:
- Size (inch): 6
- Niigata Seiki (SK) Dial CaliperDeskripsi:Dial Caliper DVC-15II. - Measure outside, inside diameter and depth - Slider displacement indicate on the dial - Satin Finish - Range 0-150mm, Accuracy +/-0.03mm.atribut:
- Depth Bar: Yes
- Minimum Display (mm): 0.02
Daftar Harga caliper vernier Terbaru October 2026
| TRUSCO Vernier Caliper (Jangka Sorong) | Rp1.199.900 |
| Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) | Rp569.900 |
| INGCO Vernier Caliper (Jangka Sorong) | Rp269.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong) | Rp689.900 |
| KRISBOW Vernier Caliper (Jangka Sorong) | Rp479.900 |
| SHINWA Vernier Caliper (Jangka Sorong) | Rp209.900 |
| Mitutoyo Vernier Caliper Fine (Jangka Sorong) | Rp1.499.900 |
| TRUSCO Universal Design Vernier Caliper (Jangka Sorong) | Rp1.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/roP101000996-2.jpg)
/ngP102944844-6.jpg)
/n9P105718837-4.jpg)
/n9P102944837-15.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/81P106112289-5.jpg)
/owP101517896-6.jpg)
/14P106859040-1.jpg)
/elP106106525-3.jpg)
/P101000999-1.jpg)

/0uP106389030-1.jpg)
/axP104714393-1.jpg)
/90P107926324-1.jpg)
/fjP109674559-1.jpg)
/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-3.jpg)
/TORA%20Caliper%20Digitar%20Vernier%20(Jangka%20Sorong)/ayP103631394-1.jpg)
%20Dial%20Caliper/P102224663-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)